FLEXOVIT 66252829285 THIN CUTTING DISC 125X1.0X22.23MM PACK 25
Flexovit THIN CUT for angle grinder Ultra thin cutting
See technical informationSee documentsReferences
Flexovit:66252829285
Rubix:270A3196


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252829285 THIN CUTTING DISC 125X1.0X22.23MM PACK 25
General Purpose cut-off and deburring wheels can be used on steel and stainless steel. The best solution and the best performance/price ratio. The tool for professionals
Strengths
Thin wheel for precise, burr-free cutting on steel and stainless steel. Aluminium oxide cutting grit with medium bond hardness for cutting stability throughout the life of the wheel. Iron, sulphur and chlorine-free formula won't contaminate the workpiece.
Applications
Cutting
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel with an angle grinder |
| Shape | cutting disc type 41 (bf41) |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | industrial line thin cut (thin cut) |
Show UNSPSC/ECL@SS
£ 49.47 excl. VAT
/ Each
£ 59.36 incl. VAT
- In stock: Next day delivery