KLINGSPOR 368877 A660R SMALL SLITTING DISC 76 X 1.6 10 MM FLAT PK40
A 660 R Supra Kronenflex® small cutting-off wheel
See technical informationReferences
Klingspor:368877
Rubix:416A4100
EAN:4014855536740

Technical specifications
| Diameter | 76 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 368877 A660R SMALL SLITTING DISC 76 X 1.6 10 MM FLAT PK40
A 660 R Small cutting-off wheel, 76 x 1.6 x 10 mm Flat
Technical specifications
Attributes
| Diameter | 76 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 10 mm |
| Application | metals |
| Shape | flat |
| Max speed | 80 m/s |
| Series | a 660 r supra |
Show UNSPSC/ECL@SS
£ 79.33 excl. VAT
/ Each
£ 95.20 incl. VAT
- Usually arrives within 14 working days