Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
Norton Vulcan Ultra Thin Inox Cutting Disc
References
norton:
66252833403
rubix:
2536289
Technical specifications
Diameter
125
mm
Thickness
1.6
mm
See all Specifications
Product details
Technical specifications
Product details : NORTON VULC FLAT INOX CUTTNG DISC 125X1.6X22.23 A46 PK 25 66252833403
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Technical specifications
Attributes
Diameter
125
mm
Thickness
1.6
mm
Reaming diameter
22.23
mm
Application
Ultra Thin Cut-Off;Cutting;Grinding
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.16
excl. VAT
/
Each
£
48.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK LT5 DIAMOND DRESSER 5 IN LINE SINGLE POINT
FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
PFERD 65506008 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X0.8X6MM
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
FLEXOVIT 66252831082 FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK10
PFERD 65508000 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X1X6MM
NORTON 66252919427 A60V 115X1.0X22.2 T41 XTREME SLITTING DISC PK 25
3M 86997 CUBITRON 3 CUT-OFF WHEEL 36+ T41 100 X2 X15.88MM
NORTON 66252925436 VULCAN INOX CUTTING DISC 230X1.9X22.23MM PACK 25
3M 33456 CUBITRON II CUT-OFF WHEEL 75MMX1MMX9.53MM PK5
3M 89573 CUBITRON 3 CUT-OFF WHEEL 36+ T41 115 X1.6 X22.23MM
NORTON 66252925432 VULCAN FLAT CUTTING DISC 115 X 1.6 22.23 MM
FLEXOVIT 66252829414 SPEEDOFLEX CUTTING DISC 125X3X22.23MM PACK 25
SEALEY PTC/125CET CUTTING DISC 125 X 1.2MM 22MM BORE
3M 51795 SILVER CUT-OFF WHEEL T41 125MMX2MMX22.2MM