NORTON 66252831513 BDX CUTTING DISC DPC 125X2.5X22.2MM METAL PK25


Flat cut-off wheel Norton BDX-METAL angle grinder

References
norton:66252831513
rubix:395A2152
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness2.5 mm
See all Specifications

Product details : NORTON 66252831513 BDX CUTTING DISC DPC 125X2.5X22.2MM METAL PK25


This Professional range offers ultra-thin metal cutting discs suitable for a wide range of steel and stainless steel applications. Norton BDX set the standard for cost effective discs that give long life and faster metal removal. Free of iron, sulphur and chlorine. No contamination. Less vibration. Consistant quality. Colour coded application to make disc choice easier.
Norton BDX Cut-Off for angle grinder Disc METAL INOX 125x2.5x22.23mm
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness2.5 mm
Reaming diameter22.23 mm
ApplicationCutting
Shape42
Show UNSPSC/ECL@SS
£ 41.04 excl. VAT
/ Each
£ 49.25 incl. VAT
  • Usually arrives within 14 working days