References
Bahco:3926-115IM-C120
Rubix:401A7306
Manufacturer :3926-115IM-C120
EAN:7314150454860



Product details : BAHCO 3926-115IM-C120 FLAP-DISC ZIRCONIA 115 C120
Lightweight, flexible and low in noise thanks to multi layer fibre backing
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
For efficient grinding of stainless steel and metal
Heavy stock removal under high pressure and heat
Conical shaped for more comfortable posture
Extended product life (100% zirconium)
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN13743
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 4.42 excl. VAT
/ Each
£ 5.30 incl. VAT
- Delivery usually within ( 14 ) days
