NORTON 1-2-3 ALL IN ONE TYPE 27 125X2.2X22MM DISC 66252921592 PK25
Norton 1-2-3 Metal Inox Cutting & Grinding Wheel
See technical informationReferences
Norton:66252921592
Rubix:2582798

Product details : NORTON 1-2-3 ALL IN ONE TYPE 27 125X2.2X22MM DISC 66252921592 PK25
Safe cutting, grinding and polishing with a single product. NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Norton 1-2-3 Cut-Off &Grinding for angle grinder Disc METAL INOX 125x2.2x22.23mm
Applications
Cut-Off &Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.2 mm |
| Reaming diameter | 22.23 mm |
| Application | cutting;grinding |
Show UNSPSC/ECL@SS
£ 97.50 excl. VAT
/ Each
£ 117.00 incl. VAT
- Delivery usually within ( 10 ) days
