References
Bahco:3916-180-10S-UE
Rubix:401A7303
Manufacturer :3916-180-10S-UE
EAN:7314150455300



Product details : BAHCO 3916-180-10S-UE DIAM-DISC 180 UNIVERSAL EXTRA
Suitable for dry or wet cutting
In accordance with EN13236
3916- Universal Extra quality:
10mm continuous diamond rim
For universal cutting of general building materials and stone.
Long product life
Hot pressed diamond segment
3917- Universal quality:
7mm sintered diamond segments
For use on concrete slabs and general purpose building materials
In accordance with EN13236
3916- Universal Extra quality:
10mm continuous diamond rim
For universal cutting of general building materials and stone.
Long product life
Hot pressed diamond segment
3917- Universal quality:
7mm sintered diamond segments
For use on concrete slabs and general purpose building materials
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 3 mm |
| Reaming diameter | 22.23 mm |
Show UNSPSC/ECL@SS
£ 24.22 excl. VAT
/ Each
£ 29.06 incl. VAT
- Delivery usually within ( 14 ) days
