References
Bahco:3916-115-10P-CE
Rubix:401A6619
Manufacturer :3916-115-10P-CE
EAN:7314150455348



Product details : BAHCO 3916-115-10P-CE DIAM-DISC 115 CERAMIC EXTRA
Suitable for dry or wet cutting
In accordance with EN13236
3916 Ceramic Extra quality:
10mm continuous diamond rim
Premium diamond grade for high quality results in porcelain, ceramic, vitreous, marble, terracota, granite, slate, reconstituted stone, floor and wall tiles.
Extra thin blade (1.2mm) for high speed cutting and reduced material wastage
The reinforced flange on the steel center to ensure thin and straight cuts without damaging the tile
Sintered diamond segments
3917 Ceramic quality:
7mm diamond sintered segments
For cutting in ceramics, granite, marble, slate, quarry tiles
Great performance at affordable price
In accordance with EN13236
3916 Ceramic Extra quality:
10mm continuous diamond rim
Premium diamond grade for high quality results in porcelain, ceramic, vitreous, marble, terracota, granite, slate, reconstituted stone, floor and wall tiles.
Extra thin blade (1.2mm) for high speed cutting and reduced material wastage
The reinforced flange on the steel center to ensure thin and straight cuts without damaging the tile
Sintered diamond segments
3917 Ceramic quality:
7mm diamond sintered segments
For cutting in ceramics, granite, marble, slate, quarry tiles
Great performance at affordable price
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 1.2 mm |
| Reaming diameter | 22.23 mm |
| Max speed | 80.1 m/s |
Show UNSPSC/ECL@SS
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
- Delivery usually within ( 14 ) days
