BAHCO 247-36 24X32 OPEN END 36

Bahco

See technical information
References
Bahco:247-36
Rubix:401A6444
Manufacturer :247-36
EAN:7314150367122
brand logo

Product details : BAHCO 247-36 24X32 OPEN END 36


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers from 9x12 to 27x36 receivers, from 7 to 90 mm openings, from 9 to 3,000 N·m 
Sizes with * in torque length require a target torque setting calculation 
Suitable for 7465, 74W9, 74W14, 74P9, 74P14, IZO-D, TAW9, TAW14, TAW24, TAWM9, TAWM14, TAWM24 wrenches

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 214.45 excl. VAT
/ Each
£ 257.34 incl. VAT
  • Delivery usually within ( 14 ) days