FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM


55A - Metric offset polygon wrenches

References
facom:55A.24X26
rubix:1234151
ean:3148516990341
brand logo
brand logo
Technical specifications
Opening24x26
Length328 mm
See all Specifications

Product details : FACOM 55A.24X26 55A OFFSET RING SPANNER METRIC 24 X 26MM


55A - Metric offset polygon wrenches
- Polygon offset wrenches: Clearance under the handle allows space for fingers or an obstacle. Ideal for series nuts.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: from 6 to 50 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight457 g
Packaged dimensions (D x W x H)335x70x35 mm
Package weight457 g
Opening24x26
Length328 mm
Weight470 g
Finishingsatin/chrome
Typebox wrench
Show UNSPSC/ECL@SS
£ 27.53 excl. VAT
/ Each
£ 33.04 incl. VAT
  • Usually arrives within 14 working days