GEDORE 1B-21 1B COMBINATION SPANNER 21MM


Combination wrench 1B (MM)

References
gedore:1 B 21
rubix:2515654
manufacturer :6002020
ean:4010886600207
brand logo
brand logo
Technical specifications
Opening21
Length280 mm
See all Specifications

Product details : GEDORE 1B-21 1B COMBINATION SPANNER 21MM


Combination spanner, offset Design: DIN 3113, ISO 3318, B-shape. Made of GEDORE vanadium steel 31CrV3, matt chrome-plated, ring side deep offset, jaw angled at 15°.
Combination spanner 21 mm Selection of sizes most in use Acc. to DIN 3113 Form B, ISO 3318, ISO 7738 GEDORE vanadium steel 31CrV3, chrome-plated With same size each end, ring 10° offset from shaft, with UD profile * not standardised

Technical specifications


Attributes
Logistic Weight281 g
Opening21
Length280 mm
Weight281 g
Finishingchromed
Typecombination wrench
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
  • Usually arrives within 14 working days