GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
VDE Single open ended spanner 14mm
See technical informationSee documentsReferences
Gedore:VDE 894 14
Rubix:80215436
Manufacturer :6572550
EAN:4010886657256
Documents
Product details : GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
VDE Single open ended spanner 14 mm GEDORE vanadium steel 31CrV3 VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Jaw set at 15°
Technical specifications
Attributes
| Opening | 14 |
|---|---|
| Length | 145 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 18.09 excl. VAT
/ Each
£ 21.71 incl. VAT
- Delivery usually within ( 22 ) days

