References
Bahco:677-3/8
Rubix:401A4831
Manufacturer :677-3/8
EAN:7314150362509



Product details : BAHCO 677-3/8 1/4 OPEN END-3/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 3/8' |
|---|---|
| Length | 17.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 37.16 excl. VAT
/ Each
£ 44.59 incl. VAT
- Delivery usually within ( 14 ) days
