Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 13MM MIDGET SPANNER 8 13
GEDORE 13MM MIDGET SPANNER 8 13
Double ended midget spanner 13mm
References
gedore:
8 13
rubix:
119A6549
manufacturer :
6095280
ean:
4010886609521
Technical specifications
Opening
13
Length
130.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 13MM MIDGET SPANNER 8 13
Double ended midget spanner 13 mm With same size each end Jaws set at 15° and 75° GEDORE vanadium steel 31CrV3, heads finely polished, chrome-plated
Technical specifications
Attributes
Opening
13
Length
130.5
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.79
excl. VAT
/
Each
£
15.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 400 24X27 F/NUT SPANNER 6058-750
FACOM ANG.SOCK.WREN 75.14
BRITOOL EXPERT COMBI WRENCH 11 MM
ROEBUCK WRENCH SOCKET 6X12 OPENING 16MM 865307
BRITOOL EXPERT LONG COMBINATION WRENCH 29MM
BAHCO 1RZ-11/16 RATCHET COMBI SPANNER
BAHCO 111M-13 COMBINATION WRENCH 13MM
BAHCO 4M-12-13 RING WRENCH
GEDORE 7118-32 7687740 32MM OPEN END FITTING
ROEBUCK COMBINATION WRENCH SPANNER OPENING 11MM 865259
GEDORE 60P 12IN ADJUSTABLE SPANNER
BOSCH STRAIGHT PIN SPANNER 1607950048
ROEBUCK SLOGGING RING SPANNER 2.7/16 A/F
KNIPEX 980124 RING WRENCHES CRANKED
FACOM COMBINATION WRENCH 14MM