STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500060
Rubix:4527156
EAN:4018754004768



Documents
Product details : STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x59x55 mm |
|---|---|
| Logistic Weight | 105 g |
| Opening | 1.3/8 |
| Length | 54.5 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.73 excl. VAT
/ Each
£ 69.28 incl. VAT
- Usually arrives within 14 working days
