FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM


44.SLS - Metric Open End Wrenches - SLS

References
facom:44.24X27SLS
rubix:2588695
ean:3662424029097
brand logo
brand logo
Technical specifications
Opening24x27
Length270 mm
See all Specifications

Product details : FACOM METRIC OPEN END WRENCH 24 X 27MM - SAFETY LOCK SYSTEM


Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “sliding” cable solution, selected and tested by FACOM, maintains user ergonomics (8 - 30 mm wrenches).
Open end wrenches = the open ends are slimmer than a standard combination wrench for better thickness accessibility. Examples: brake calipers, hydraulic hose
locknuts.
Heads hinged at 15°.
Metric sizes: 6 to 41 mm.
Presentation: satin chrome finish.
NF ISO 10102, NF ISO 3318, NF ISO 1711-1, NF ISO 691, ISO 10102, ISO 3318, ISO 1711-1, ISO 691, DIN ISO 1711-1, DIN ISO 691, DIN 3110

Technical specifications


Attributes
Packaged dimensions (D x W x H)270x55x10 mm
Package weight380 g
Opening24x27
Length270 mm
Weight350 g
FinishingSatin/Chrome
TypeFlat wrench
Show UNSPSC/ECL@SS
£ 81.40 excl. VAT
/ Each
£ 97.68 incl. VAT
  • Usually arrives within 14 working days