Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 01490032 1/4 INCH DRIVE X 1/2 AF CROW RING
STAHLWILLE 01490032 1/4 INCH DRIVE X 1/2 AF CROW RING
440a series CROW-RING spanners
References
stahlwille:
01490032
rubix:
4527118
ean:
4018754001477
Technical specifications
Length
30.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01490032 1/4 INCH DRIVE X 1/2 AF CROW RING
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
20
x
30
mm
Logistic Weight
19
g
Length
30.5
mm
Weight
19
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.52
excl. VAT
/
Each
£
58.22
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
MELFORM MEL TIM 8 30MM HEX X 32MM HEX X 150MM LONG BOX SPANNER
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
BAHCO 2M-32-36 RING WRENCH
BAHCO 2M-10-13 RING WRENCH
FACOM NERVUS WRENCH 92A.21
FACOM OPEN-END WREN 31.12X13
BAHCO 1RM-6 RATCHET COMBI SPANNER
FACOM 98B.12 TEE SOCKET WRENCH 12MM
FACOM 101.15PB ADJUSTABLE WR. 15 QUICK ADJUST METAL
FACOM FLARE NUT WRE 42.36X41
ROEBUCK SLOGGING RING SPANNER 34MM
FACOM 395/32 H COMBINATION SP 39.5/32H
ROEBUCK COMBINATION SPANNER 10MM
STAHLWILLE 02200036 3/8 INCH DRIVE X 36MM CROW FOOT SPANNER
BRITOOL EXPERT FLEX RATCHET WRENCH 13MM