Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40030809 8 X 9MM DOE SPANNER
STAHLWILLE 40030809 8 X 9MM DOE SPANNER
10 series double open ended spanners, MOTOR
References
stahlwille:
40030809
rubix:
2018285
ean:
4018754017737
Technical specifications
Opening
8x9
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 40030809 8 X 9MM DOE SPANNER
DIN 3110/ISO 10102
Technical specifications
Attributes
Opening
8x9
Length
140
mm
Weight
27
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
FACOM COMBINATION WRENCH 440.1/2SR
FACOM O/END WREN 44.1/4X5/16
FACOM 440.1/4 COMBINATION WRENCH 1/4 INCH A/F
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X12 25MM 865316
BAHCO 1949M-17-19 OPEN RING WRENCH
GEDORE 7R-14 7R COMBINATION RATCHET SPANNER 14MM
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
STAHLWILLE 40061111 11 MM SMALL DOE SPANNER ELEC
FACOM INSULATED WRE 46.8AVSE
ROEBUCK SLOGGING RING SPANNER 1 INCH WHITWORTH
FACOM 101.18 ADJUSTABLE SPANNER
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
GEDORE 1B-36 1B COMBINATION SPANNER 36MM
FACOM 45.38 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 38MM
BAHCO 8072 IP ADJUSTABLE WRENCH 10IN