BAHCO 2M-20-22 RING WRENCH
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
See technical informationSee documentsReferences
Bahco:2M-20-22
Rubix:401A4970
EAN:7314151001278

Documents
Product details : BAHCO 2M-20-22 RING WRENCH
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Strengths
Metric Deep Offset Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 334 g |
|---|---|
| Opening | 20x22 |
| Length | 291 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.11 excl. VAT
/ Each
£ 24.13 incl. VAT
- Delivery usually within ( 14 ) days
