BAHCO 6M-30-32 OPEN END WRENCH

Open-end spanners double sided 6M

See technical information

References

Bahco:6M-30-32
Rubix:119A1040
EAN:7314151832384
brand logo

Technical specifications

Opening30x32
Length300 mm
Typeflat wrench
See all Specifications

Product details : BAHCO 6M-30-32 OPEN END WRENCH


Patented U-shaped design
Open end angle 15° with a slimmer head for more accessibility
Large and one-directional size marking for easy identification
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Less wear on fastener with the large contact surface area of the jaw
Optimised legibility and identification with high-clarity imprint
Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318
SB: retail pack on a plastic info card

Strengths

Metric Double Open End Wrenches with Chrome Finish

Technical specifications


Attributes
Logistic Weight490 g
Opening30x32
Length300 mm
Typeflat wrench
Finishingchromed
£ 19.70 excl. VAT
/ Each
£ 23.64 incl. VAT
  • Delivery usually within ( 14 ) days