FACOM 440.7/8 COMBINATION WRENCH 7/8 INCH A/F


440 - Mixed wrenches in inches

References
facom:440.7/8
rubix:2000855
ean:3148517683600
brand logo
brand logo
Technical specifications

Product details : FACOM 440.7/8 COMBINATION WRENCH 7/8 INCH A/F


440 - Mixed wrenches in inches
- Standard wrench for all common applications.
- Great mechanical performance and compact, complying with aeronautical standards.
- Eye head:
- Eye clearance (dimension E) Designed for better access to recessed or series screws.
- 12-sided with OGV® profile for powerful tightening while protecting the nut. Suffix H = hex eye.
- Eye head 15° offset.
- Fork head:
- Fork angled at 15°.
- Fork-neck geometry optimized for increased accessibility.
- Dimensions in inches: from 1/4" to 1" 1/2.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight240 g
Packaged dimensions (D x W x H)250x46x17 mm
Package weight239 g
Length248 mm
Weight230 g
FinishingSatin/Chrome
TypeCombination Wrench
Show UNSPSC/ECL@SS
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
  • Usually arrives within 14 working days