BAHCO 95C ADJUSTABLE WRENCH 16 SIDE NUT
Side Nut Adjustable Wrenches with Chrome Finish
See technical informationReferences
Bahco:95C
Rubix:401A4805
EAN:7314150182428

Product details : BAHCO 95C ADJUSTABLE WRENCH 16 SIDE NUT
Suitable for heavy duty applications
Smooth movement, heavy-duty performance and precision
Head angle 15° provides better accessibility
Laser scale in mm for pre-adjusting and accurate measurement
Bigger and rounded handles for a comfortable grip
Chrome plated, precision-hardened and anti-corrosion treated
High performance alloy steel forged in single piece
Exceeding quality standards: ISO +125%, ASME +20%
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Smooth movement, heavy-duty performance and precision
Head angle 15° provides better accessibility
Laser scale in mm for pre-adjusting and accurate measurement
Bigger and rounded handles for a comfortable grip
Chrome plated, precision-hardened and anti-corrosion treated
High performance alloy steel forged in single piece
Exceeding quality standards: ISO +125%, ASME +20%
Standards: ISO 6787, DIN 3117, ASME B107.8 and BS 6333
Strengths
Side Nut Adjustable Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Opening | 48 |
| Length | 405 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 121.00 excl. VAT
/ Each
£ 145.20 incl. VAT
- Delivery usually within ( 14 ) days
