References
Bahco:747-3/8
Rubix:401A5122
Manufacturer :747-3/8
EAN:7314150362790



Product details : BAHCO 747-3/8 3/8 OPEN END-3/8
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174, DIN 3120
High performance alloy steel
Standards: ISO 1174, DIN 3120
Technical specifications
Attributes
| Opening | 3/8 in |
|---|---|
| Length | 25 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
- Delivery usually within ( 14 ) days
