ROEBUCK OPEN ENDED SPANNER 8 X 10MM 880338
Double open ended metric spanners
See technical informationSee documentsReferences
Superseded Ref:4972127
Roebuck:880338
Rubix:209A7289
EAN:3660338337574

Documents
Product details : ROEBUCK OPEN ENDED SPANNER 8 X 10MM 880338
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
| Opening | 8x10 |
|---|---|
| Length | 142 mm |
| Type | flat wrench |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- In stock: Next day delivery
