BAHCO 2M-30-32 RING WRENCH


Metric Deep Offset Double Ring End Wrenches with Chrome Finish

References
bahco:2M-30-32
rubix:042232
ean:7314151000929
brand logo
brand logo
Technical specifications
Opening30x32
Length362 mm
See all Specifications

Product details : BAHCO 2M-30-32 RING WRENCH


Deep offset ring wrench set, metric. Standards: ISO 1085, ISO 10104 and DIN 838. Material: high alloy quality steel. Dynamic-Drive Profile 12 sided for a longer service life of screws and nuts. Chrome-plated, finely polished for high quality.

Strengths

Better accessibility|Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end|Optimised legibility and identification with high-clarity imprint

Technical specifications


Attributes
Logistic Weight666 g
Opening30x32
Length362 mm
Weight650 g
FinishingChromed
TypeBox Wrench
Show UNSPSC/ECL@SS
£ 32.54 excl. VAT
/ Each
£ 39.05 incl. VAT
  • Usually arrives within 14 working days