References
Bahco:31 IP
Rubix:401A4736
EAN:7314150004959

Documents
Product details : BAHCO 31 IP ADJUSTABLE WRENCH 8
Suitable for pipes
One end shaped with alligator jaws for loosening rounded nuts and bolts, working with round objects, etc. which is equally strong in both directions
Shark jaw with adjustable jaws at one end and a serrated pipe jaw at the other end for pipe fittings
Extra wide opening jaws and quick fit grip fish tail jaw
Head combines slim design for accessibility with strength for performance
15° angled head
Laser scale in mm for pre-adjusting and accurate measurement
High-performance alloy steel forged in single piece
Phosphate finish, precision-hardened and anti-corrosion treated
Left going screw
Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333
IP: Industrial pack
One end shaped with alligator jaws for loosening rounded nuts and bolts, working with round objects, etc. which is equally strong in both directions
Shark jaw with adjustable jaws at one end and a serrated pipe jaw at the other end for pipe fittings
Extra wide opening jaws and quick fit grip fish tail jaw
Head combines slim design for accessibility with strength for performance
15° angled head
Laser scale in mm for pre-adjusting and accurate measurement
High-performance alloy steel forged in single piece
Phosphate finish, precision-hardened and anti-corrosion treated
Left going screw
Standards: ISO 6787, DIN 3117, ASME B107.8-2003 and BS 6333
IP: Industrial pack
Strengths
Wide Jaw Adjustable Wrenches with Serrated Pipe Jaws and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Opening | 32 |
| Length | 209 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 33.95 excl. VAT
/ Each
£ 40.74 incl. VAT
- Delivery usually within ( 14 ) days
