STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
Ring Spanner
See technical informationSee documentsReferences
Stahlwille:41130910
Rubix:80120763
EAN:4018754022137



Documents
Product details : STAHLWILLE RATCHET RING SPANNER 9 X 10MM 25.9 X .10 41130910
With bi-hexagon. straight. 22 teeth. chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x23x140 mm |
|---|---|
| Logistic Weight | 80 g |
| Opening | 9 mm |
| Length | 139 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 23.31 excl. VAT
/ Each
£ 27.97 incl. VAT
- Usually arrives within 14 working days
