References
Bahco:7444SG-Z-3
Rubix:401A5081
EAN:7314150132775

Product details : BAHCO 7444SG-Z-3 RING WRENCH
Special heavy-duty short shank wrench for use with hammer
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Striking end for heavy-duty applications
Steel grey finish
Special steel
Short and strong profiled handle
12-Point profile ring
Standards: DIN 7444
Strengths
Imperial Ring End Slogging Wrenches
Technical specifications
Attributes
| Logistic Weight | 5220 g |
|---|---|
| Opening | 3 inch |
| Length | 330 mm |
| Type | box wrench |
| Diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 182.44 excl. VAT
/ Each
£ 218.93 incl. VAT
- Delivery usually within ( 14 ) days
