References
Bahco:4655-HOLLOW-240
Rubix:401A6918
Manufacturer :4655-HOLLOW-240
EAN:7314150387847



Product details : BAHCO 4655-HOLLOW-240 MASONRY-CHISELS SDS+
Size range 20 mm to 60 mm
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Hardened high quality and wear-resistant tool steel
Use Application: Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Width | 22 mm |
| Weight | 240 g |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 22.33 excl. VAT
/ Each
£ 26.80 incl. VAT
- Delivery usually within ( 14 ) days
