References
Bahco:3739-250
Rubix:80218457
EAN:7314151834203

Documents
Product details : BAHCO 3739-250 POINTED CHISEL
Finish: Copper-coloured lacquered, with safety striking head. Material: Vanadium extra. Octagonal, pointed. DIN 7256.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Length | 240 mm |
| Width | 16 mm |
| Weight | 360 g |
| Type | chisel |
Show UNSPSC/ECL@SS
£ 16.59 excl. VAT
/ Each
£ 19.91 incl. VAT
- Delivery usually within ( 14 ) days
