References
Draper:63743
Rubix:80016484
Manufacturer :63743

Product details : DRAPER 63743 OCTAGONAL SHANK COLD CHISEL 25 X 250MM
Octagonal shank chisel from selected steel with polished cutting edge.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 25 mm |
| Type | octagonal shank cold chisel |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- Delivery usually within ( 7 ) days
