References
Dewalt:DT6825-QZ
Rubix:2006378
EAN:5011402378081

Product details : DEWALT SDS-MAX WIDE CHISEL 300 X 80MM DT6825-QZ
SDS-Max points and chisels
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Width | 80 mm |
| Type | flat chisel |
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
- Delivery usually within ( 7 ) days