FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
Extra-flat chisel - SLS
See technical informationReferences
Facom:259SLS
Rubix:2588815
EAN:3662424029639

Product details : FACOM 259SLS EXTRA THIN CHISEL 26 X 235MM - SAFETY LOCK SYSTEM
Extra-flat chisel - SLS
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Extra-flat chisel.
- Forged from chrome vanadium steels, treated to 57 HRc on the cutting edge and 40 HRc on the striking head.
- Blade width: 26 mm.
- Tool fitted with FACOM SLS attachment solution to protect against accidental falls.
- The "rotating" crimped cable solution, chosen and tested by FACOM, preserves the ergonomic use of the tool.
- Extra-flat chisel.
- Forged from chrome vanadium steels, treated to 57 HRc on the cutting edge and 40 HRc on the striking head.
- Blade width: 26 mm.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 233x26x6 mm |
|---|---|
| Package weight | 295 g |
| Length | 235 mm |
| Width | 26 mm |
| Weight | 265 g |
| Type | extra-flat chisel - sls |
| Handle | no |
Show UNSPSC/ECL@SS
£ 71.94 excl. VAT
/ Each
£ 86.33 incl. VAT
- Delivery usually within ( 14 ) days
