References
Gedore:97-150
Rubix:113A8120
Manufacturer :8703900
EAN:4010883870399

Product details : GEDORE CHISEL 150X16 97-150
Flat cold chisel octagonal 150x16 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Length | 150 mm |
| Width | 16 mm |
| Weight | 130 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 7.76 excl. VAT
/ Each
£ 9.31 incl. VAT
- Delivery usually within ( 8 ) days
