BOSCH SDS MAX R-TEC FLAT CHISEL 25 X 400MM MP2608690124
Flat chisels RTec Sharp, SDS-max
See technical informationReferences
Bosch:2608690124
Rubix:4532028
EAN:3165140460385



Product details : BOSCH SDS MAX R-TEC FLAT CHISEL 25 X 400MM MP2608690124
Total length mm: 400
Chisel cutting edge mm: 25
Applications
Concrete | ConcreteStone | Masonry
Technical specifications
Attributes
| Logistic Weight | 743 g |
|---|---|
| Packaged dimensions (D x W x H) | 492x43x20 mm |
| Package weight | 720 g |
| Length | 400 mm |
| Width | 25 mm |
| Weight | 743 g |
Show UNSPSC/ECL@SS
£ 25.22 excl. VAT
/ Each
£ 30.26 incl. VAT
- Usually arrives within 14 working days
