References
Superseded Ref:4968899
Roebuck:5103001
Rubix:2525745
EAN:3660338342080

Documents
Product details : ROEBUCK FLAT COLD CHISEL 150MM X 18 MM
Chrome-vanadium hardened steel.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Hardness between 54 and 58 HRC (can be re-sharpened).
Hardened head to reduce the risk of splinters.
Polished edge, body painted with quality paint.
Suitable for working on metal and stone.
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 18 mm |
| Weight | 177 g |
Show UNSPSC/ECL@SS
£ 12.63 excl. VAT
/ Each
£ 15.16 incl. VAT
- In stock: Next day delivery
