References
Draper:26724
Rubix:382A0226
Manufacturer :26724
EAN:5010559267248



Product details : DRAPER 26724 3/8 DRAPER RATCHET
Forged from chrome vanadium steel hardened, tempered and satin finish. 72 tooth ratchet with lever forward/reverse selector and quick release mechanism. Spring - loaded ball bearing for secure socket holding.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Length | 198 mm |
| Model | 26724 |
| Finishing | satin |
| Weight | 400 g |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Delivery usually within ( 7 ) days
