References
Facom:117.E2
Rubix:1231314
EAN:3148511340301



Product details : FACOM 2 SPARE PINS 117.E2
117.E - Sets of 2 spare tenons for key 117.B
- Double and round tenons, for surface-pierced nuts.
- Double and round tenons, for surface-pierced nuts.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x20x10 mm |
| Package weight | 26 g |
| Opening | 20 - 100 mm |
| Length | 8 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
| Diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 7.74 excl. VAT
/ Each
£ 9.29 incl. VAT
- Delivery usually within ( 14 ) days
