Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 27MM 40102727
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 27MM 40102727
14 Series Combination Spanners, OPEN-BOX, Long
References
stahlwille:
40102727
rubix:
80087397
ean:
4018754019359
Technical specifications
Opening
27
Length
385
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 27MM 40102727
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
55
x
383
mm
Logistic Weight
502
g
Opening
27
Length
385
mm
Weight
502
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.78
excl. VAT
/
Each
£
36.94
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Check our products from related categories
ROEBUCK OPEN END PODGER SPANNER 41MM
FACOM 2 SPARE PINS 126.E35
PIPELINEPR 1.5 RJT ALU SPANNER A107-15
FACOM 55A.1'1/8X1'1/4 55A OFFSET RING SPANNER 1 1/8 X 1 1/4 INCH A/F
MELFORM MEL TW 14 7/16 W HEX X 1/2 W HEX X 5IN LONG BOX SPANNER
GEDORE 120MM OE SLOGSPANNER 133 120
GEDORE ADJ SPANNER 62P 18
BRITOOL EXPERT FLARE NUT WRENCH 17X19MM
FACOM 32MM LONG COMBI SPANNER 40.32LA
GEDORE 894 10 SINGLE OPEN ENDED SPANNER 10MM
GEDORE 7112-17 OPEN END FITTING 7689600
KNIPEX 980008 OPEN JAW WRENCHES
BAHCO 6M-5-5.5 OPEN END WRENCH
ROEBUCK SUPER SLIM EXTRAWIDE ADJUST WRENCH 150MM
FACOM FLARE NUT WRE 43.17X19