BAHCO SBA6800DZ-7/32 SOCKET 1/4 AEROSPACE

Bahco

See technical information
References
Bahco:SBA6800DZ-7/32
Rubix:401A5716
Manufacturer :SBA6800DZ-7/32
EAN:7314150250363
brand logo
Technical specifications
Square drive adapter1/4' ''
Diameter8.5 mm
Length50.6 mm
See all Specifications

Product details : BAHCO SBA6800DZ-7/32 SOCKET 1/4 AEROSPACE


Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725-1/1174-1 and DIN 3120

Technical specifications


Attributes
Square drive adapter1/4' ''
Diameter8.5 mm
Length50.6 mm
Square12.1 mm
Diameter (inch)7/32 ''
Finishingpolished
Weight21 g
Show UNSPSC/ECL@SS
£ 20.00 excl. VAT
/ Each
£ 24.00 incl. VAT
  • Delivery usually within ( 14 ) days