Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
Socket Expert
References
expert:
E031505
rubix:
2517568
ean:
3258950315058
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
chromed
Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO A6800DM-10 SOCKET 1/4IN AEROSPACE
BAHCO A7402DM-19 SOCKET 3/8IN AEROSPACE
ROEBUCK SOCKET 1/2 HEX 18MM 865337
GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
FACOM J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 12MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 19MM
FACOM SOCKET NS.29A
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-3/16IN AF 30MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 31MM
ROEBUCK HEX SOCKET 1/4 DRIVE 5/32 INCH A/F
FACOM K.27B K-B SOCKET BI-HEX 3/4 INCH DRIVE 27MM
GEDORE RED R73003618 36MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE 22MM 1DR IMPSOCKET K 21 L 22
"WERA 003724 8790 HMA HF BOLT HOLDING SOCKET 1/4"" DRIVE 9MM ZYKLOP"
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM