References
Bahco:74PS-60
Rubix:401A6085
Manufacturer :74PS-60
EAN:7314150416240




Technical specifications
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | spie 16 mm '' |
Product details : BAHCO 74PS-60 PRESET.CLICK.WR.16MM 8-60N.M
Durable, reliable and accurate mechanism
Range covering from 12 and 300 N·m/5 - 220 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
16 mm spigot interchangeable head allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 300 N·m/5 - 220 ft.lb torque values
Can be used clockwise or anticlockwise by turning the wrench over
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
16 mm spigot interchangeable head allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 12 N.m |
|---|---|
| Tightening torque, maximum | 60 N.m |
| Square drive adapter | spie 16 mm '' |
| Length | 283 mm |
| Weight | 0.6 kg |
| Fixation | 16 |
| Standard | ISO 6789-1:2017 |
Show UNSPSC/ECL@SS
£ 180.28 excl. VAT
/ Each
£ 216.34 incl. VAT
- Delivery usually within ( 14 ) days