NORBAR 13842 TW TTI 50 1/2IN SQ. DR. 10-50 N.M/LBF.FT


Torque Wrench

References
norbar torque tools:13842
rubix:80987390
ean:5060207566124
brand logo
brand logo
Technical specifications
Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Square drive adapter1/2 ''
See all Specifications

Product details : NORBAR 13842 TW TTI 50 1/2IN SQ. DR. 10-50 N.M/LBF.FT


The Norbar TTi Torque Wrenches are accurate, easy to set and are comfortable in use. They are finished in an attractive and durable satin chrome plate.
Torque Wrench 1/2 in

Strengths

•Micrometer Scale for simple and error free setting. (On dual scale wrenches, the micrometer increment applies to the N·m scale.)
•Quick and Light Adjustment: adjustment over the entire scale can quickly be achieved and with minimal effort in approximately ten complete turns (exact number varies by model)
•Comfortable, Durable Handle: the handle is constructed using two materials; a base material for strength overlaid with a soft feel grip for comfort and slip resistance
•The handle material and lens resist chemicals in common usage in the automotive, aviation and industrial environments
•Supplied with a Declaration of Conformance, which meets the requirements of ISO 6789-1:2017

Technical specifications


Attributes
Tightening torque, minimum10 N.m
Tightening torque, maximum50 N.m
Square drive adapter1/2 ''
Length329 mm
Weight0.62 kg
Number of elements1
StandardISO 6789-1:2017
TypeTorque Wrench
Show UNSPSC/ECL@SS
£ 157.03 excl. VAT
/ Each
£ 188.44 incl. VAT
  • In stock: Next day delivery