References
Gedore:4400-02
Rubix:4532801
Manufacturer :1646168
EAN:4002805927557


Technical specifications
| Tightening torque, minimum | 2 N.m |
|---|---|
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 5/8 '' |
Product details : DREMOTEC TORQUE HANDLE 5-25NM 16MM MP4400-02
Torque wrench TORCOFIX Z 16, 5-25 Nm Use: Controlled screw tightening in the most widely used range of 5 - 850 N·m / 3.7 - 550 lbf·ft Adjustable, releasing and sturdy tubular torque wrench with spigot end for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate. Working accuracy: +/- 3 % tolerance of scale set torque. The specification of the standard (+/- 4 %) is exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with phosphated spigot end (Ø 16 mm or Ø 22 mm) and high-grade plastic parts Ergonomically shaped, convenient black plastic handgrip with calibration aid Dual scale N·m and lbf·ft below a window with a magnifying-glass effect With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment Factory depth gauges: 32 mm (Ø 16 mm) or 56 mm (Ø 22 mm) Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Tightening torque, minimum | 2 N.m |
| Tightening torque, maximum | 25 N.m |
| Square drive adapter | 5/8 '' |
| Length | 278 mm |
| Weight | 0.33 kg |
| Fixation | 16 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 108.05 excl. VAT
/ Each
£ 129.66 incl. VAT
- Delivery usually within ( 8 ) days