References
Bahco:TAW1430M
Rubix:401A6131
EAN:7314150422289






Technical specifications
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 1/4 in '' |
Product details : BAHCO TAW1430M MICRO.TORQ-ANGLE WR. 1.5-30 NM
Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in (cN·m and in.oz depending on range) and angle units in degrees
Torque range covers from 0.6 to 135 N·m and from 5.3 to 1200 in.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 50 readings and up to 10 presets
Torque, angle, torque then angle and preset modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
¼" square drive 40-tooth fixed ratchet head
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
2014/30/EC, ISO 6789
Made in USA
Torque range covers from 0.6 to 135 N·m and from 5.3 to 1200 in.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 50 readings and up to 10 presets
Torque, angle, torque then angle and preset modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
¼" square drive 40-tooth fixed ratchet head
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
2014/30/EC, ISO 6789
Made in USA
Strengths
Electronic Torque and Thin Angle Wrench with Fixed Ratchet Head
Technical specifications
Attributes
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
| Square drive adapter | 1/4 in '' |
| Length | 292 mm |
| Weight | 0.405 kg |
| Fixation | 12 mm |
| Standard | ISO 6789; 2014/30/EC |
Show UNSPSC/ECL@SS
£ 857.34 excl. VAT
/ Each
£ 1,028.81 incl. VAT
- Delivery usually within ( 14 ) days