BAHCO 74WS-100 WINDOW.CLICK.WR.16MM 20-100N.M

Bahco

See technical information
References
Bahco:74WS-100
Rubix:401A6234
Manufacturer :74WS-100
EAN:7314150415625
brand logo

Product details : BAHCO 74WS-100 WINDOW.CLICK.WR.16MM 20-100N.M


Durable, reliable and accurate mechanism
Fast scale adjustment reducing the effort required to adjust 
Large dual scale in N·m/ft.lb (15 and 25 N·m wrench sizes in N·m/in.lb)
Range covering from 3 and 300 N·m/27 in.lb - 220 ft.lb torque values 
Can be used clockwise or anticlockwise by turning the wrench over 
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017 
Clicking system triggers a tactile and audible signal 
16 mm spigot interchangeable head allowing CW and ACW operations 
Handle centre or calibration force point marked on handle 
Lock/unlock knob with blue ring inside to warn the operator the wrench is unlocked 
In a semi-transparent square tube with eurohole hanger 
All wrenches come with a factory calibration certificate according to ISO 6789-2:2017
Made in the UK 

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 208.04 excl. VAT
/ Each
£ 249.65 incl. VAT
  • Delivery usually within ( 14 ) days