References
Bahco:74PR-400
Rubix:401A6310
Manufacturer :74PR-400
EAN:7314150416226




Technical specifications
| Tightening torque, minimum | 80 N.m |
|---|---|
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 3/4' (vierkante aansluiting) '' |
Product details : BAHCO 74PR-400 PRESET.CLICK.WR.3/4 80-400N.M
Durable, reliable and accurate mechanism
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values
Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head
Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017
Clicking system triggers a tactile and audible signal
Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations
Colour-coded adjustment seals and locking tool provided
In a semi-transparent square tube with eurohole hanger
On request preset wrenches can be set and certified with a declaration of conformity
Made in the UK
Technical specifications
Attributes
| Tightening torque, minimum | 80 N.m |
|---|---|
| Tightening torque, maximum | 400 N.m |
| Square drive adapter | 3/4' (vierkante aansluiting) '' |
| Length | 675 mm |
| Weight | 2 kg |
| Standard | ISO 6789-1:2017; ISO 6789 |
Show UNSPSC/ECL@SS
£ 353.01 excl. VAT
/ Each
£ 423.61 incl. VAT
- Delivery usually within ( 14 ) days