ROEBUCK 9231961 TORQUE WRENCH 3/8DR 10-50NM 8-35LBFT
Torque wrench with fixed ratchet
See technical informationSee documentsReferences
Roebuck:9231961
Rubix:80990859
EAN:3660338519048


Technical specifications
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
Documents
Product details : ROEBUCK 9231961 TORQUE WRENCH 3/8DR 10-50NM 8-35LBFT
Standard: ISO 6789:2017
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Easy to use wrench, equipped with an adjustable vernier scale.
Rapid, accurate adjustment.
Wrench ref.
8787571 comes with a 3/8" adaptor Comes supplied in a sturdy storage case.
Technical specifications
Attributes
| Tightening torque, minimum | 10 N.m |
|---|---|
| Tightening torque, maximum | 50 N.m |
| Square drive adapter | 3/8 '' |
| Length | 328 mm |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 136.49 excl. VAT
/ Each
£ 163.79 incl. VAT
- In stock: Next day delivery