STAHLWILLE 50181020 730N/20 TORQUE WRENCH 40-200NM 14 X 18


730N - MANOSKOP® Service torque wrenches with bit attachment

References
stahlwille:50181020
rubix:2018687
manufacturer :730N/20
ean:4018754139545
brand logo
brand logo
Technical specifications
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Square drive adapter14 x 18 ''
See all Specifications

Product details : STAHLWILLE 50181020 730N/20 TORQUE WRENCH 40-200NM 14 X 18


Clicking, internal square for interchangeable plug-in tools, quick release-safety lock, fast, accurate setting using QuickSelect-adjustment, double-stop signal, very easily readable two-tone double-scale division in Nm/ft.lb, return to "0" is not necessary, as the measuring element is loaded only when tightening, counterclockwise use by reversing the plug-in tools, pulling after the “click” or load against the function direction, eg. loosening seized bolts do not affect the measuring mechanism, i.e. the mechanism is not damaged, 2-component grip with hand-friendly, green soft zone (resistant to oil, grease, fuels, brake fluid and skydrol), calibration with the PerfectControl calibration set no. 7794 or calibration installation no. 7706. If necessary, adjust without disassembly, with certificate, display deviation ± 3%

Technical specifications


Attributes
Tightening torque, minimum40 N.m
Tightening torque, maximum200 N.m
Square drive adapter14 x 18 ''
Length467 mm
Weight1.264 kg
Fixation14 x 18 mm
Show UNSPSC/ECL@SS
£ 414.11 excl. VAT
/ Each
£ 496.93 incl. VAT
  • Usually arrives within 14 working days