References
Norbar Torque Tools:130115
Rubix:45032118
EAN:5060207565424



Technical specifications
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Length | 588 mm |
Product details : NORBAR 130115 TW NORTORQUE MDL 300 1/2IN SQ. DR. N.M ONLY
The NorTorque® utilises Norbar's proven mechanism and internal components and incorporates them into a purposeful and attractive torque wrenchIn developing NorTorque®, Norbar's objective was to deliver outstanding quality and performance in a value for money package. Fine engineering ensures that the wrench adjustment is both fast and fingertip light meaning that you can do your job more efficiently.Supplied with a Declaration of Conformance which meets the requirements ISO 6789-1:2017Accurate to ±3% of reading with models available to cover 12 N·m to 300 N·m.
Strengths
Convenient hanger feature for tool storage also aids wrench unlocking and adjustment
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Just eight turns to cover the entire scale
Micrometer scale applying to the primary torque units (N·m on a dual scale wrench) for simple and error free setting
Push/pull lock is fast and intuitive to use and prevents accidental adjustment of the set torque
Technical specifications
Attributes
| Tightening torque, minimum | 60 N.m |
|---|---|
| Tightening torque, maximum | 300 N.m |
| Length | 588 mm |
| Weight | 1.4 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 192.81 excl. VAT
/ Each
£ 231.37 incl. VAT
- Usually arrives within 14 working days